Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YDS-RL/YDS-LT Series
YDS26RL
Burndy Terminals, YDS-RL/YDS-LT Series
This item cannot be canceled or returned
Description
Terminals, YDS-RL/YDS-LT Series
YDS-RL/YDS-LT Series Information
Specifications
Specifications
| Manufacturer Part Number |
YDS26RL |
| Manufacturer |
Burndy |
| Product Series |
YDS-RL/YDS-LT |
| Family Series |
Burndy Terminals, YDS-RL/YDS-LT Series |
| Description |
2/0 ACSR 1 PIECE SPLICE |
| Terminal Type |
Butt Connector |
| Material |
Aluminum |
| Net Weight |
0 lbs |
| Gross Weight |
0.0325 lbs |
YDS26RL
Burndy Terminals, YDS-RL/YDS-LT Series