Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YDS-R Set/YDS-RP1/YDS-RP2 Series
YDS27R
Burndy Terminals, YDS-R Set/YDS-RP1/YDS-RP2 Series
This item cannot be canceled or returned
Description
Terminals, YDS-R Set/YDS-RP1/YDS-RP2 Series
YDS-R Set/YDS-RP1/YDS-RP2 Series Information
Specifications
Specifications
| Manufacturer Part Number |
YDS27R |
| Manufacturer |
Burndy |
| Product Series |
YDS-R Set/YDS-RP1/YDS-RP2 |
| Family Series |
Burndy Terminals, YDS-R Set/YDS-RP1/YDS-RP2 Series |
| Description |
3/0 ACSR 2 PIECE SPLICE |
| Terminal Type |
Butt Connector |
| Comments |
Two Piece - Aluminum Outer Sleeve, Steel Inner Sleeve |
| Net Weight |
0 lbs |
| Gross Weight |
0.58 lbs |
YDS27R
Burndy Terminals, YDS-R Set/YDS-RP1/YDS-RP2 Series