Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YDS/YDS-C Series
YDS28
Burndy Terminals, YDS/YDS-C Series
This item cannot be canceled or returned
Description
Terminals, YDS/YDS-C Series
YDS/YDS-C Series Information
Specifications
Specifications
| Manufacturer Part Number |
YDS28 |
| Manufacturer |
Burndy |
| Product Series |
YDS/YDS-C |
| Family Series |
Burndy Terminals, YDS/YDS-C Series |
| Description |
4/0 STR CU FULL TEN SPLI |
| Terminal Type |
Butt Connector |
| Material |
Copper |
| Net Weight |
0.785 lbs |
| Gross Weight |
0.79 lbs |
YDS28
Burndy Terminals, YDS/YDS-C Series