YDS30

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YDS30

Burndy Terminals, YDS Series

YDS30

Burndy Terminals, YDS Series
300 STR CU FULL TEN SPLI
MFG Item Number
YDS30
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YDS Series
Item #
YDS30
300 STR CU FULL TEN SPLI

YDS Series Information

  • Manufactured from high conductivity wrought copper; provides low resistance.
  • High Breaking strength.

The Type YDS is a full tension sleeve suitable for stranded copper connectors. Designed to develop the full‑rated breaking strength of hard or medium drawn copper conductors.


Specifications

Specifications
Manufacturer Part Number YDS30
Manufacturer Burndy
Product Series YDS
Family Series Burndy Terminals, YDS Series
Description 300 STR CU FULL TEN SPLI
Terminal Type Splice - Parallel
Wire Size Range 300 kcmil
Insulated Non-Insulated
Material Copper
Maximum Temperature 221 °F
Comments 170 Die Index
Net Weight 1.38 lbs
Gross Weight 1.38 lbs