Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YDS312H Burndy Terminals, YDS-E/YDS-H/YDS-U Series, 5/16 HS STL FULL TEN SP
YDS312H Burndy Terminals, YDS-E/YDS-H/YDS-U Series, 5/16 HS STL FULL TEN SP
This item cannot be canceled or returned
Description
Terminals, YDS-E/YDS-H/YDS-U Series
YDS-E/YDS-H/YDS-U Series Information
Specifications
Specifications
| Manufacturer Part Number |
YDS312H |
| Manufacturer |
Burndy |
| Product Series |
YDS-E/YDS-H/YDS-U |
| Family Series |
Burndy Terminals, YDS-E/YDS-H/YDS-U Series |
| Description |
5/16 HS STL FULL TEN SP |
| Terminal Type |
Butt Connector |
| Material |
Steel |
| Comments |
Conductor Size 5/16 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YDS312H
Burndy Terminals, YDS-E/YDS-H/YDS-U Series