Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YDS326R Burndy Terminals, YDS-R Set/YDS-RP1/YDS-RP7 Series, SPLICE
YDS326R Burndy Terminals, YDS-R Set/YDS-RP1/YDS-RP7 Series, SPLICE
This item cannot be canceled or returned
Description
Terminals, YDS-R Set/YDS-RP1/YDS-RP7 Series
YDS-R Set/YDS-RP1/YDS-RP7 Series Information
Specifications
Specifications
| Manufacturer Part Number |
YDS326R |
| Manufacturer |
Burndy |
| Product Series |
YDS-R Set/YDS-RP1/YDS-RP7 |
| Family Series |
Burndy Terminals, YDS-R Set/YDS-RP1/YDS-RP7 Series |
| Description |
SPLICE |
| Terminal Type |
Butt Connector |
| Comments |
Two Piece - Aluminum Outer Sleeve, Steel Inner Sleeve |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YDS326R
Burndy Terminals, YDS-R Set/YDS-RP1/YDS-RP7 Series