Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YDS-A/YDS-AT Series
YDS391AT
Burndy Terminals, YDS-A/YDS-AT Series
This item cannot be canceled or returned
Description
Terminals, YDS-A/YDS-AT Series
YDS-A/YDS-AT Series Information
Specifications
Specifications
| Manufacturer Part Number |
YDS391AT |
| Manufacturer |
Burndy |
| Product Series |
YDS-A/YDS-AT |
| Family Series |
Burndy Terminals, YDS-A/YDS-AT Series |
| Description |
795 AL FULL TEN SPLICE |
| Terminal Type |
Butt Connector |
| Material |
Aluminum |
| Comments |
Prefilled with PENETROX joint compound |
| Net Weight |
1.84 lbs |
| Gross Weight |
1.84 lbs |
YDS391AT
Burndy Terminals, YDS-A/YDS-AT Series