Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YDS-K Series
YDS3K10
Burndy Terminals, YDS-K Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YDS3K10 |
| Manufacturer |
Burndy |
| Product Series |
YDS-K |
| Family Series |
Burndy Terminals, YDS-K Series |
| Description |
3 #10 FULL TEN CU WELD |
| Terminal Type |
Butt Connector |
| Material |
Copper |
| Net Weight |
0 lbs |
| Gross Weight |
0.25 lbs |
YDS3K10
Burndy Terminals, YDS-K Series