Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YDS500H Burndy Terminals, YDS-E/YDS-H/YDS-U Series, 1/2 HS STL FULL TEN SPLI
YDS500H Burndy Terminals, YDS-E/YDS-H/YDS-U Series, 1/2 HS STL FULL TEN SPLI
This item cannot be canceled or returned
Description
Terminals, YDS-E/YDS-H/YDS-U Series
YDS-E/YDS-H/YDS-U Series Information
Specifications
Specifications
| Manufacturer Part Number |
YDS500H |
| Manufacturer |
Burndy |
| Product Series |
YDS-E/YDS-H/YDS-U |
| Family Series |
Burndy Terminals, YDS-E/YDS-H/YDS-U Series |
| Description |
1/2 HS STL FULL TEN SPLI |
| Terminal Type |
Butt Connector |
| Material |
Steel |
| Comments |
Lined with silicone carbide particles |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YDS500H
Burndy Terminals, YDS-E/YDS-H/YDS-U Series