Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YDS-W/YDS Series
YDS78
Burndy Terminals, YDS-W/YDS Series
This item cannot be canceled or returned
Description
Terminals, YDS-W/YDS Series
YDS-W/YDS Series Information
Specifications
Specifications
| Manufacturer Part Number |
YDS78 |
| Manufacturer |
Burndy |
| Product Series |
YDS-W/YDS |
| Family Series |
Burndy Terminals, YDS-W/YDS Series |
| Description |
4/0 SLD CU FULL TEN SPLI |
| Terminal Type |
Butt Connector |
| Material |
Copper |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YDS78
Burndy Terminals, YDS-W/YDS Series