Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YDS-M-T Series
YDS7M6T
Burndy Terminals, YDS-M-T Series
This item cannot be canceled or returned
Description
Terminals, YDS-M-T Series
YDS-M-T Series Information
Specifications
Specifications
| Manufacturer Part Number |
YDS7M6T |
| Manufacturer |
Burndy |
| Product Series |
YDS-M-T |
| Family Series |
Burndy Terminals, YDS-M-T Series |
| Description |
7 #6 FULL TEN AL WELD |
| Terminal Type |
Butt Connector |
| Material |
Aluminum |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YDS7M6T
Burndy Terminals, YDS-M-T Series