YE26LH89

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YE26LH89

Burndy Terminals, YE-LH Series

YE26LH89

Burndy Terminals, YE-LH Series
2/0 CU PIN TERM W/SHROUD
MFG Item Number
YE26LH89
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YE-LH Series
Item #
YE26LH89
2/0 CU PIN TERM W/SHROUD

YE-LH Series Information

Compression Transformer Pin Terminals
HYSEALPLUG™ Type YE‑LH
For Copper

  • Manufactured from high‑conductivity copper.
  • Electro‑plated with Tin for maximum durability
  • Tension Rating: ANSI C119.4 Class 3 (Non Tension)

The Type YE‑R is an oil and water‑tight terminal with a shrouded, tin‑plated copper barrel and brazed plug. Ideal for terminating insulated copper conductor at cutout transformer and arrestor; or for joining insulated copper riser to overhead conductor.

  • Shroud prevents seepage of water or moisture into conductor strands


Specifications

Specifications
Manufacturer Part Number YE26LH89
Manufacturer Burndy
Product Series YE-LH
Family Series Burndy Terminals, YE-LH Series
Description 2/0 CU PIN TERM W/SHROUD
Terminal Type Pin
Material Copper
Plating Material Tin
Net Weight 0 lbs
Gross Weight 0 lbs