YE31LH96

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YE31LH96

Burndy Terminals, YE-LH Series

YE31LH96

Burndy Terminals, YE-LH Series
350 CU PIN TERM W/SHROUD
MFG Item Number
YE31LH96
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminals, YE-LH Series
Item #
YE31LH96
350 CU PIN TERM W/SHROUD

YE-LH Series Information

Compression Transformer Pin Terminals
HYSEALPLUG™ Type YE‑LH
For Copper

  • Manufactured from high‑conductivity copper.
  • Electro‑plated with Tin for maximum durability
  • Tension Rating: ANSI C119.4 Class 3 (Non Tension)

The Type YE‑R is an oil and water‑tight terminal with a shrouded, tin‑plated copper barrel and brazed plug. Ideal for terminating insulated copper conductor at cutout transformer and arrestor; or for joining insulated copper riser to overhead conductor.

  • Shroud prevents seepage of water or moisture into conductor strands


Specifications

Specifications
Manufacturer Part Number YE31LH96
Manufacturer Burndy
Product Series YE-LH
Family Series Burndy Terminals, YE-LH Series
Description 350 CU PIN TERM W/SHROUD
Terminal Type Pin
Material Copper
Plating Material Tin
Net Weight 0 lbs
Gross Weight 0.71 lbs