YE361R60

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YE361R60

Burndy Terminals, YE-R Series

YE361R60

Burndy Terminals, YE-R Series
477 AL PIN TERM
MFG Item Number
YE361R60
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YE-R Series
Item #
YE361R60
477 AL PIN TERM

YE-R Series Information

  • Manufactured from high‑conductivity copper.
  • Pre‑filled with PENETROX joint compound and sealed with color‑coded caps.

The Type YE‑R is an aluminum HYPLUG connector with a tin‑plated copper plug for terminating aluminum or ACSR cable at cut‑out, transformer and arrestor.

  • Plug may be bent to desired angle for easier insertion.


Specifications

Specifications
Manufacturer Part Number YE361R60
Manufacturer Burndy
Product Series YE-R
Family Series Burndy Terminals, YE-R Series
Description 477 AL PIN TERM
Terminal Type Pin
Color Pink
Material Aluminum
Plating Material Tin
Comments Copper Rod, Aluminium Barrel, Pre-filled w/PENE-TROX A-13 joint compound
Net Weight 1.04 lbs
Gross Weight 1.04 lbs