YE38P71X142FX

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YE38P71X142FX

Burndy Terminals, YE-P Series

YE38P71X142FX

Burndy Terminals, YE-P Series
535 FLEX CU HYPLUG
MFG Item Number
YE38P71X142FX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YE-P Series
Item #
YE38P71X142FX
535 FLEX CU HYPLUG

YE-P Series Information

  • Manufactured from high‑conductivity copper.
  • Allow termination into existing mechanical set screw connectors.

The Type YE‑P copper compression adapters are designed for reliable termination of a copper conductor when the current capacity of the conductor is downsized but a larger conductor is utilized. Typical applications are for voltage drop protector when oversized for flex conductors are used.

  • Color coded for easy identification.

Specifications

Specifications
Manufacturer Part Number YE38P71X142FX
Manufacturer Burndy
Product Series YE-P
Family Series Burndy Terminals, YE-P Series
Description 535 FLEX CU HYPLUG
Wire Size Range 535.3 kcmil
Insulated Non-Insulated
Color Pink
Material Copper
Maximum Temperature 221 °F
Approvals UL
Comments 500kcmil Pin Equiv.
Net Weight 1.01 lbs
Gross Weight 1.01 lbs