YEL-PVC-4X16-TCERDB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YEL-PVC-4X16-TCERDB

Turck Wire & Cable

YEL-PVC-4X16-TCERDB

Turck Wire & Cable
Cable, Bulk
Item Number
YEL-PVC-4X16-TCERDB
MFG Item Number
RF51220
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, Series
Item #
YEL-PVC-4X16-TCERDB
Cable, Bulk

Series Information

Specifications

Specifications
Manufacturer Part Number RF51220
Manufacturer Turck
Family Series Turck Wire & Cable
Description Cable, Bulk
Number of Conductors 4
Number of Pairs 4
Conductor Type Stranded
Wire Size Range 16 AWG
Stranding 65/34
Jacket Color Yellow
Voltage 600 V
Temperature Rating -40-194 °F
Insulation Material PVC
Outer Diameter 0.36 "
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs