YEL-TPU-6X18-S-DF-AWM

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YEL-TPU-6X18-S-DF-AWM

Turck Wire & Cable

YEL-TPU-6X18-S-DF-AWM

Turck Wire & Cable
Cable, Bulk
Item Number
YEL-TPU-6X18-S-DF-AWM
MFG Item Number
RF50662
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, Series
Item #
YEL-TPU-6X18-S-DF-AWM
Cable, Bulk

Series Information

Specifications

Specifications
Manufacturer Part Number RF50662
Manufacturer Turck
Family Series Turck Wire & Cable
Description Cable, Bulk
Number of Conductors 6
Number of Pairs 6
Conductor Type Stranded
Wire Size Range 18 AWG
Stranding 19
Jacket Color Yellow
Voltage 300 V
Temperature Rating -40-194 °F
Insulation Material TPU
Outer Diameter 0.26 "
Application General Purpose Cable
Approvals CSA, UL, UR
Net Weight 0 lbs
Gross Weight 0.3 lbs