YEV4CP16X75FX

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
YEV4CP16X75FX Burndy Terminals, YE-LH Series, CY HYPLUG #4 TO #6 FLEX/
MFG Item Number
YEV4CP16X75FX

YEV4CP16X75FX Burndy Terminals, YE-LH Series, CY HYPLUG #4 TO #6 FLEX/

MFG Item Number
YEV4CP16X75FX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YE-LH Series
Item #
YEV4CP16X75FX
CY HYPLUG #4 TO #6 FLEX/

YE-LH Series Information

Compression Transformer Pin Terminals
HYSEALPLUG™ Type YE‑LH
For Copper

  • Manufactured from high‑conductivity copper.
  • Electro‑plated with Tin for maximum durability
  • Tension Rating: ANSI C119.4 Class 3 (Non Tension)

The Type YE‑R is an oil and water‑tight terminal with a shrouded, tin‑plated copper barrel and brazed plug. Ideal for terminating insulated copper conductor at cutout transformer and arrestor; or for joining insulated copper riser to overhead conductor.

  • Shroud prevents seepage of water or moisture into conductor strands


Specifications

Specifications
Manufacturer Part Number YEV4CP16X75FX
Manufacturer Burndy
Product Series YE-LH
Family Series Burndy Terminals, YE-LH Series
Description CY HYPLUG #4 TO #6 FLEX/
Wire Size Range 4 AWG
Insulated Non-Insulated
Color Gray
Material Copper
Maximum Temperature 221 °F
Approvals UL
Comments 4 Pin Equiv.
Net Weight 0.06 lbs
Gross Weight 0.06 lbs