VFTOOL Series Information
| Manufacturer Part Number | YF0401TOOL |
|---|---|
| Manufacturer | Burndy |
| Product Series | VFTOOL |
| Family Series | Burndy Hand Tools, VFTOOL Series |
| Description | Ferrule Tool 4 - 1 |
| Type | Crimpers |
| Number of Pieces | 1 |
| Capacity | 1-4 AWG |
| Insulated | No |
| Net Weight | 1.46 lbs |
| Gross Weight | 1.48 lbs |