Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YF2210FL
Dieless Ferrule Tool, 22-10AWG,
This item cannot be canceled or returned
Description
Dieless Ferrule Tool, 22-10AWG,
Specifications
Specifications
| Manufacturer Part Number |
YF2210FL |
| Manufacturer |
Burndy |
| Family Series |
Burndy Hand Tools |
| Description |
Dieless Ferrule Tool, 22-10AWG, Accepts Insulated & Uninsulated Ferrule, Square Crimp |
| Type |
Crimpers |
| Number of Pieces |
1 |
| Capacity |
#22-#10 AWG |
| Length |
7-3/4 in |
| Comments |
Dieless |
| Net Weight |
0.825 lbs |
| Gross Weight |
1.006 lbs |
YF2210FL
Burndy Hand Tools