Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
YF2A15-030UB5XLEAX Sick Cordsets, Plug connectors and cables, YF2A15-030
YF2A15-030UB5XLEAX Sick Cordsets, Plug connectors and cables, YF2A15-030
Item Number
YF2A15-030UB5XLEAX
This item cannot be canceled or returned
Description
Item #
YF2A15-030UB5XLEAX
Plug connectors and cables, YF2A15-030
Specifications
Specifications
Manufacturer Part Number
2104367
Manufacturer
Sick
Family Series
Sick Cordsets
Description
Plug connectors and cables, Sensor/actuator cable, YF2A15-030UB5XLEAX, Connection type head A: Female connector, M12, 5-pin, straight, A-coded, Connection type head B: Flying leads, Signal type: Sensor/actuator cable, Cable: 3 m, 5-wire, PUR, halogen-fr
Cable Type
PUR
Number of Pins
5
Length
3 m
Cable Shielding
None
Number of Wires
5
Side 1 Gender
Female
Side 1 Angle
Straight
Side 2 Gender
Flying Leads
Net Weight
0 lbs
Gross Weight
0 lbs
YF2A15-030UB5XLEAX
Sick Cordsets