YG14B2TC2C2C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YG14B2TC2C2C

Burndy Terminals, YG-B Series

YG14B2TC2C2C

Burndy Terminals, YG-B Series
BUSBAR COMPRESSION CONN
MFG Item Number
YG14B2TC2C2C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminals, YG-B Series
Item #
YG14B2TC2C2C
BUSBAR COMPRESSION CONN

YG-B Series Information

  • Manufactured from high‑conductivity wrought copper.

The Type YG‑B compression Bus Bar connector is ideally suited for cellular tower applications and is easier to use than exothermic connections. This connector allows attachment of the ground conductor and ground bus with just a single crimp.

  • Prefilled with PENETROX E compound and strip sealed.

Specifications

Specifications
Manufacturer Part Number YG14B2TC2C2C
Manufacturer Burndy
Product Series YG-B
Family Series Burndy Terminals, YG-B Series
Description BUSBAR COMPRESSION CONN
Terminal Type Tap
Material Copper
Approvals CSA, UL
Comments 2 AWG(2);Bar Thickness 1/4 in
Net Weight 0.32 lbs
Gross Weight 0.32 lbs