YG14BTC28

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YG14BTC28 Burndy Terminals, YG-B Series, BUSBAR CONNECTOR

MFG Item Number
YG14BTC28

YG14BTC28 Burndy Terminals, YG-B Series, BUSBAR CONNECTOR

MFG Item Number
YG14BTC28
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YG-B Series
Item #
YG14BTC28
BUSBAR CONNECTOR

YG-B Series Information

  • Manufactured from high‑conductivity wrought copper.

The Type YG‑B compression Bus Bar connector is ideally suited for cellular tower applications and is easier to use than exothermic connections. This connector allows attachment of the ground conductor and ground bus with just a single crimp.

  • Prefilled with PENETROX E compound and strip sealed.

Specifications

Specifications
Manufacturer Part Number YG14BTC28
Manufacturer Burndy
Product Series YG-B
Family Series Burndy Terminals, YG-B Series
Description BUSBAR CONNECTOR
Wire Size Range 4/0-1/0 AWG
Insulated Non-Insulated
Material Copper
Maximum Temperature 221 °F
Approvals CSA, DB, UL
Net Weight 0.31 lbs
Gross Weight 0.31 lbs