Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
YG2A14-150UB3XLEAX Sick Cordsets, Plug connectors and cables, YG2A14-150
YG2A14-150UB3XLEAX Sick Cordsets, Plug connectors and cables, YG2A14-150
Item Number
YG2A14-150UB3XLEAX
This item cannot be canceled or returned
Description
Item #
YG2A14-150UB3XLEAX
Plug connectors and cables, YG2A14-150
Specifications
Specifications
Manufacturer Part Number
2095769
Manufacturer
Sick
Family Series
Sick Cordsets
Description
Plug connectors and cables, Sensor/actuator cable, YG2A14-150UB3XLEAX, Connection type head A: Female connector, M12, 4-pin, angled, A-coded, Connection type head B: Flying leads, Signal type: Sensor/actuator cable, Cable: 15 m, 4-wire, PUR, halogen-fre
Cable Type
PUR
Number of Pins
4
Length
15 m
Cable Shielding
Yes
Number of Wires
4
Side 1 Gender
Female
Side 1 Angle
Angled
Side 2 Gender
Flying Leads
Net Weight
0 lbs
Gross Weight
0 lbs
YG2A14-150UB3XLEAX
Sick Cordsets