YGA2C2N

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YGA2C2N

Burndy Terminals, YGA Series

YGA2C2N

Burndy Terminals, YGA Series
CU 2 GRD TERM 2 HOLE
MFG Item Number
YGA2C2N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YGA Series
Item #
YGA2C2N
CU 2 GRD TERM 2 HOLE

YGA Series Information

  • Manufactured from seamless high conductivity electrolytic copper tubing with heavy duty wall thickness.
  • Prefilled with PENETROX compound and strip sealed.

Irreversible compression HYLUG Ground Terminal specifically designed for grounding applications. Each connector has an inspection probe hole to insure proper cable insertion. Acceptable for direct burial in earth or concrete.

  • Rated for direct Burial
  • Each connector is clearly marked with the wire size and type, die index, and color coding.

Specifications

Specifications
Manufacturer Part Number YGA2C2N
Manufacturer Burndy
Product Series YGA
Family Series Burndy Terminals, YGA Series
Description CU 2 GRD TERM 2 HOLE
Terminal Type Barrel - Standard, Two Hole
Color Brown
Material Copper
Stud Size 1/2 "
Stud Spacing 1.75
Approvals CSA, UL
Comments Acceptable for direct burial in earth or concrete
Net Weight 0.08 lbs
Gross Weight 0.08 lbs