YGA8CTC14

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YGA8CTC14

Burndy Terminals, YGA Series

YGA8CTC14

Burndy Terminals, YGA Series
GRD HYLUG-8SOL/STR-1/4ST
MFG Item Number
YGA8CTC14
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, YGA Series
Item #
YGA8CTC14
GRD HYLUG-8SOL/STR-1/4ST

YGA Series Information

  • Manufactured from seamless high conductivity electrolytic copper tubing with heavy duty wall thickness.
  • Prefilled with PENETROX compound and strip sealed.

Irreversible compression HYLUG Ground Terminal specifically designed for grounding applications. Each connector has an inspection probe hole to insure proper cable insertion. Acceptable for direct burial in earth or concrete.

  • Rated for direct Burial
  • Each connector is clearly marked with the wire size and type, die index, and color coding.

Specifications

Specifications
Manufacturer Part Number YGA8CTC14
Manufacturer Burndy
Product Series YGA
Family Series Burndy Terminals, YGA Series
Description GRD HYLUG-8SOL/STR-1/4ST
Terminal Type Barrel - Long
Color Red
Material Copper
Stud Size 1/4 "
Approvals CSA, UL
Comments Acceptable for direct burial in earth or concrete
Net Weight 0.015 lbs
Gross Weight 0.015 lbs