Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YGC Series
YGC8C8
Burndy Terminals, YGC Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YGC8C8 |
| Manufacturer |
Burndy |
| Product Series |
YGC |
| Family Series |
Burndy Terminals, YGC Series |
| Description |
CRIMPIT 8 SOL/STR |
| Terminal Type |
C-Tap |
| Material |
Copper |
| Approvals |
CSA, UL |
| Comments |
Acceptable for direct burial in earth or concrete |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
YGC8C8
Burndy Terminals, YGC Series