Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YGF292N Burndy Terminals, YGF Series, 2-250 CU GRD PLT 2 HOLE
YGF292N Burndy Terminals, YGF Series, 2-250 CU GRD PLT 2 HOLE
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YGF292N |
| Manufacturer |
Burndy |
| Product Series |
YGF |
| Family Series |
Burndy Terminals, YGF Series |
| Description |
2-250 CU GRD PLT 2 HOLE |
| Terminal Type |
Grounding Plate - Two Hole |
| Material |
Copper |
| Stud Size |
1/2 " |
| Stud Spacing |
1.75 |
| Tongue Width |
2 " |
| Approvals |
CSA, IEEE, UL |
| Comments |
Acceptable for direct burial in earth or concrete |
| Net Weight |
1.81 lbs |
| Gross Weight |
1.81 lbs |
YGF292N
Burndy Terminals, YGF Series