YGF Series Information
| Manufacturer Part Number | YGF294N |
|---|---|
| Manufacturer | Burndy |
| Product Series | YGF |
| Family Series | Burndy Terminals, YGF Series |
| Description | 2-250 CU GRD PLT 4 HOLE |
| Terminal Type | Grounding Plate - Four Hole |
| Material | Copper |
| Stud Size | 1/2 " |
| Stud Spacing | 1.75 |
| Tongue Width | 3.25 " |
| Approvals | CSA, IEEE, UL |
| Comments | Acceptable for direct burial in earth or concrete |
| Net Weight | 2.54 lbs |
| Gross Weight | 2.54 lbs |