YGHA Series Information
| Manufacturer Part Number | YGHA272N |
|---|---|
| Manufacturer | Burndy |
| Product Series | YGHA |
| Family Series | Burndy Terminals, YGHA Series |
| Description | CU 3/0, HVY DUTY GRD TER |
| Terminal Type | Barrel - Standard, Two Hole |
| Material | Copper |
| Stud Size | 1/2 " |
| Stud Spacing | 1.75 |
| Tongue Width | 1.08 " |
| Approvals | CSA, IEEE, UL |
| Comments | Acceptable for direct burial in earth or concrete |
| Net Weight | 0.43 lbs |
| Gross Weight | 0.43 lbs |