YGHC26C2
Burndy Terminals, YGHC-C Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
YGHC26C2 Burndy Terminals, YGHC-C Series, 1-2/0 TO 6-2 CU GRD C TA
MFG Item Number
YGHC26C2

YGHC26C2 Burndy Terminals, YGHC-C Series, 1-2/0 TO 6-2 CU GRD C TA

MFG Item Number
YGHC26C2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YGHC-C Series
Item #
YGHC26C2
1-2/0 TO 6-2 CU GRD C TA

YGHC-C Series Information

  • Manufactured from high‑conductivity wrought copper.
  • Acceptable for direct burial into earth or concrete.
  • Certified for wire to ground rod.

The Type YGHC‑C is a irreversible compression ground tap figure 'C' connector. Accommodates all cable combinations from #6 solid through 500 kcmil. 'C'‑shaped opening permits placing two continuous parallel cable into conductor groove.

  • Prefilled with PENETROX E compound and strip sealed.
  • Listed for Lightning Protection

Specifications

Specifications
Manufacturer Part Number YGHC26C2
Manufacturer Burndy
Product Series YGHC-C
Family Series Burndy Terminals, YGHC-C Series
Description 1-2/0 TO 6-2 CU GRD C TA
Terminal Type C-Tap
Wire Size Range 6-2 AWG
Insulated Non-Insulated
Material Copper
Maximum Temperature 221 °F
Approvals CSA, DB, UL
Comments 1 Crimp
Net Weight 0.13 lbs
Gross Weight 0.13 lbs
Alternatives
ELT-4
ELT-4
Ilsco Terminals