Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YGHHC26C26 Burndy Terminals, YGHHC-C Series, WIDE C TAP 6SOL-2/0STR RUN and TAP
MFG Item Number
YGHHC26C26
YGHHC26C26 Burndy Terminals, YGHHC-C Series, WIDE C TAP 6SOL-2/0STR RUN and TAP
MFG Item Number
YGHHC26C26
This item cannot be canceled or returned
Description
Terminals, YGHHC-C Series
WIDE C TAP 6SOL-2/0STR RUN and TAP
YGHHC-C Series Information
Specifications
Specifications
| Manufacturer Part Number |
YGHHC26C26 |
| Manufacturer |
Burndy |
| Product Series |
YGHHC-C |
| Family Series |
Burndy Terminals, YGHHC-C Series |
| Description |
WIDE C TAP 6SOL-2/0STR RUN and TAP |
| Terminal Type |
C-Tap |
| Material |
Copper |
| Approvals |
IEEE, UL |
| Comments |
Accomadates all cable combinations from #6 solid through 500 kcmil |
| Net Weight |
0.259 lbs |
| Gross Weight |
0.259 lbs |
YGHHC26C26
Burndy Terminals, YGHHC-C Series