Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YGHHC-C Series
YGHHC34C26
Burndy Terminals, YGHHC-C Series
WIDE CTAP 300-500kcmil to
MFG Item Number
YGHHC34C26
This item cannot be canceled or returned
Description
Terminals, YGHHC-C Series
WIDE CTAP 300-500kcmil to
YGHHC-C Series Information
Specifications
Specifications
| Manufacturer Part Number |
YGHHC34C26 |
| Manufacturer |
Burndy |
| Product Series |
YGHHC-C |
| Family Series |
Burndy Terminals, YGHHC-C Series |
| Description |
WIDE CTAP 300-500kcmil to 6SOL-2/0STR |
| Terminal Type |
C-Tap |
| Material |
Copper |
| Approvals |
IEEE, UL |
| Comments |
Accomadates all cable combinations from #6 solid through 500 kcmil |
| Net Weight |
0.838 lbs |
| Gross Weight |
0.838 lbs |
YGHHC34C26
Burndy Terminals, YGHHC-C Series