YGHP29C26
Burndy Terminals, YGHP-C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YGHP29C26

Burndy Terminals, YGHP-C Series

YGHP29C26

Burndy Terminals, YGHP-C Series
1/0-250 TO 1/0-2/0 GRN C
MFG Item Number
YGHP29C26
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YGHP-C Series
Item #
YGHP29C26
1/0-250 TO 1/0-2/0 GRN C

YGHP-C Series Information

  • Manufactured from high‑conductivity wrought copper.
  • Acceptable for direct burial into earth or concrete.
  • Certified for wire to ground rod.

The Type YGHC‑C is a irreversible compression ground tap figure '5' connector. Can be used as a ground rod tap connector for both continuous run and tapping applications. An open groove allows ground rod to be connected to a continuous run or tap. The second groove is for tap only.

  • Prefilled with PENETROX E compound and strip sealed.
  • Listed for Lightning Protection

Specifications

Specifications
Manufacturer Part Number YGHP29C26
Manufacturer Burndy
Product Series YGHP-C
Family Series Burndy Terminals, YGHP-C Series
Description 1/0-250 TO 1/0-2/0 GRN C
Terminal Type 6-Tap
Wire Size Range 1/0 AWG-250 kcmil
Insulated Non-Insulated
Material Copper
Maximum Temperature 221 °F
Approvals CSA, DB, UL
Comments 1/0-2/0 Tap Range
Net Weight 0.256 lbs
Gross Weight 0.256 lbs
Alternatives
GGC-3
GGC-3
Ilsco Terminals