YGHP29C6W6W
Burndy Terminals, YGHP-C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YGHP29C6W6W

Burndy Terminals, YGHP-C Series

YGHP29C6W6W

Burndy Terminals, YGHP-C Series
TAP CONNECTOR
MFG Item Number
YGHP29C6W6W
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YGHP-C Series
Item #
YGHP29C6W6W
TAP CONNECTOR

YGHP-C Series Information

  • Manufactured from high‑conductivity wrought copper.
  • Acceptable for direct burial into earth or concrete.
  • Certified for wire to ground rod.

The Type YGHC‑C is a irreversible compression ground tap figure '5' connector. Can be used as a ground rod tap connector for both continuous run and tapping applications. An open groove allows ground rod to be connected to a continuous run or tap. The second groove is for tap only.

  • Prefilled with PENETROX E compound and strip sealed.
  • Listed for Lightning Protection

Specifications

Specifications
Manufacturer Part Number YGHP29C6W6W
Manufacturer Burndy
Product Series YGHP-C
Family Series Burndy Terminals, YGHP-C Series
Description TAP CONNECTOR
Terminal Type C-Tap
Material Copper
Approvals CSA, IEEE, UL
Comments Acceptable for direct burial in earth or concrete
Net Weight 0.27 lbs
Gross Weight 0.27 lbs