Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
YGHR-C Series Information
| Manufacturer Part Number | YGHR26C100 |
|---|---|
| Manufacturer | Burndy |
| Product Series | YGHR-C |
| Family Series | Burndy Terminals, YGHR-C Series |
| Description | 2-2/0 TO 1 GRD ROD FIG 8 |
| Terminal Type | Ground Rod - Tap |
| Material | Copper |
| Approvals | CSA, IEEE, UL |
| Comments | Acceptable for direct burial in earth or concrete |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |