Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YGHR-C Series
YGHR29C58
Burndy Terminals, YGHR-C Series
MFG Item Number
YGHR29C58
This item cannot be canceled or returned
Description
YGHR-C Series Information
Specifications
Specifications
| Manufacturer Part Number |
YGHR29C58 |
| Manufacturer |
Burndy |
| Product Series |
YGHR-C |
| Family Series |
Burndy Terminals, YGHR-C Series |
| Description |
4/0-250 TO 5/8 GRD ROD F |
| Terminal Type |
Ground Rod - Tap |
| Material |
Copper |
| Approvals |
CSA, IEEE, UL |
| Comments |
Acceptable for direct burial in earth or concrete |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
YGHR29C58
Burndy Terminals, YGHR-C Series