YGHS28

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YGHS28

Burndy Terminals, YGHS Series

YGHS28

Burndy Terminals, YGHS Series
CU 4/0, HVY DUTY SPLICE
MFG Item Number
YGHS28
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YGHS Series
Item #
YGHS28
CU 4/0, HVY DUTY SPLICE

YGHS Series Information

  • Manufactured from high‑conductivity wrought copper.
  • Acceptable for direct burial into earth or concrete.
  • Constructed for durability and high‑mechanical stresses.

The Type YGHS is a heavy duty HYLINK ground splice designed not only to carry short circuit load, but to also withstand high mechanical stress. Each conductor element has an inspection probe hole and a center stop to ensure proper cable insertion.

  • Prefilled with PENETROX E compound and strip sealed.

Specifications

Specifications
Manufacturer Part Number YGHS28
Manufacturer Burndy
Product Series YGHS
Family Series Burndy Terminals, YGHS Series
Description CU 4/0, HVY DUTY SPLICE
Terminal Type Butt Connector
Wire Size Range 4/0 AWG
Insulated Non-Insulated
Material Copper
Maximum Temperature 221 °F
Approvals CSA, DB, UL
Net Weight 0.329 lbs
Gross Weight 0.329 lbs