YGL29C2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YGL29C2

Burndy Terminals, YGL-C Series

YGL29C2

Burndy Terminals, YGL-C Series
2-250 TO 6-2 GRD GRID/RO
MFG Item Number
YGL29C2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YGL-C Series
Item #
YGL29C2
2-250 TO 6-2 GRD GRID/RO

YGL-C Series Information

  • Manufactured from high‑conductivity wrought copper.
  • Acceptable for direct burial into earth or concrete.

The Type YGL‑C is an irreversible compression ground grid cross connector which allows adjustment of the compression elements prior to installation. Only six connectors and four dies are required to install all combinations for #5 to 500 kcmil.

  • Prefilled with PENETROX E compound and strip sealed.

Specifications

Specifications
Manufacturer Part Number YGL29C2
Manufacturer Burndy
Product Series YGL-C
Family Series Burndy Terminals, YGL-C Series
Description 2-250 TO 6-2 GRD GRID/RO
Terminal Type Ground Rod - Tap
Material Copper
Approvals CSA, IEEE, UL
Comments Acceptable for direct burial in earth or concrete
Net Weight 0.51 lbs
Gross Weight 0.51 lbs
Alternatives
GGA-2
GGA-2
Ilsco Terminals