Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YGLR-C Series
YGLR29C34
Burndy Terminals, YGLR-C Series
MFG Item Number
YGLR29C34
This item cannot be canceled or returned
Description
YGLR-C Series Information
- Manufactured from high‑conductivity wrought copper.
- Acceptable for direct burial into earth or concrete.
The Type YGL‑C is an irreversible ground grid connector for a wide range of copper cable to ground rod. Provides high torque strength on ground rod,
- Prefilled with PENETROX E compound and strip sealed.
- High Torque strength
Specifications
Specifications
| Manufacturer Part Number |
YGLR29C34 |
| Manufacturer |
Burndy |
| Product Series |
YGLR-C |
| Family Series |
Burndy Terminals, YGLR-C Series |
| Description |
2-250 GRD GRID TO 3/4 RO |
| Terminal Type |
Ground Rod - Tap |
| Material |
Copper |
| Approvals |
CSA, IEEE, UL |
| Comments |
Acceptable for direct burial in earth or concrete |
| Net Weight |
0.99 lbs |
| Gross Weight |
0.99 lbs |
YGLR29C34
Burndy Terminals, YGLR-C Series