YGLR29C58
Burndy Terminals, YGLR-C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YGLR29C58 Burndy Terminals, YGLR-C Series, 2-250 GRD GRID TO 5/8 RO

MFG Item Number
YGLR29C58

YGLR29C58 Burndy Terminals, YGLR-C Series, 2-250 GRD GRID TO 5/8 RO

MFG Item Number
YGLR29C58
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YGLR-C Series
Item #
YGLR29C58
2-250 GRD GRID TO 5/8 RO

YGLR-C Series Information

  • Manufactured from high‑conductivity wrought copper.
  • Acceptable for direct burial into earth or concrete.

The Type YGL‑C is an irreversible ground grid connector for a wide range of copper cable to ground rod. Provides high torque strength on ground rod,

  • Prefilled with PENETROX E compound and strip sealed.
  • High Torque strength

Specifications

Specifications
Manufacturer Part Number YGLR29C58
Manufacturer Burndy
Product Series YGLR-C
Family Series Burndy Terminals, YGLR-C Series
Description 2-250 GRD GRID TO 5/8 RO
Terminal Type Cross
Wire Size Range 2 AWG-250 kcmil
Insulated Non-Insulated
Material Copper
Maximum Temperature 221 °F
Approvals CSA, DB, UL
Comments 5/8 Rod
Net Weight 0.82 lbs
Gross Weight 0.82 lbs