Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YGS Series
YGS8C
Burndy Terminals, YGS Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YGS8C |
| Manufacturer |
Burndy |
| Product Series |
YGS |
| Family Series |
Burndy Terminals, YGS Series |
| Description |
HYLINK SPLICE #8 SOL STR |
| Terminal Type |
Butt Connector |
| Color |
Red |
| Material |
Copper |
| Approvals |
CSA, UL |
| Comments |
Acceptable for direct burial in earth or concrete |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YGS8C
Burndy Terminals, YGS Series