YH Series Information
| Manufacturer Part Number | YH2929WC |
|---|---|
| Manufacturer | Burndy |
| Product Series | YH |
| Family Series | Burndy Terminals, YH Series |
| Description | YH2929 WITH CFD-FR COVER |
| Terminal Type | H-Tap |
| Color | Purple |
| Material | Copper |
| Plating Material | Tin |
| Maximum Temperature | 194 °F |
| Approvals | CSA, UL |
| Comments | Main 2 AWG-250 kcmil,Tap1 2 AWG-250 kcmil, Flame Retardant Black Cover |
| Net Weight | 0.29 lbs |
| Gross Weight | 0.29 lbs |