YH Series Information
| Manufacturer Part Number | YH298C |
|---|---|
| Manufacturer | Burndy |
| Product Series | YH |
| Family Series | Burndy Terminals, YH Series |
| Description | H-STYLE TIN PLATED CU |
| Terminal Type | H-Tap |
| Insulated | Non-Insulated |
| Color | Purple |
| Material | Copper |
| Plating Material | Tin |
| Maximum Temperature | 194 °F |
| Approvals | CSA, UL |
| Comments | Main 2 AWG-250 kcmil, Tap1 14-8 AWG, Tap2 14-8 Awg |
| Net Weight | 0.24 lbs |
| Gross Weight | 0.24 lbs |