Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
YH Series Information
| Manufacturer Part Number | YH2C2CWC |
|---|---|
| Manufacturer | Burndy |
| Product Series | YH |
| Family Series | Burndy Terminals, YH Series |
| Description | YH2C2C WITH CFO-FR COVER |
| Terminal Type | H-Tap |
| Color | Brown |
| Material | Copper |
| Plating Material | Tin |
| Maximum Temperature | 194 °F |
| Approvals | CSA, UL |
| Comments | Main 6-2 AWG, Tap1 6-2 AWG, Tap2 14-8 AWG, Tap3 14-8 AWG, Flame Retardant Black Cover |
| Net Weight | 0.18 lbs |
| Gross Weight | 0.18 lbs |