YH Series Information
| Manufacturer Part Number | YH3429 |
|---|---|
| Manufacturer | Burndy |
| Product Series | YH |
| Family Series | Burndy Terminals, YH Series |
| Description | H-STYLE TIN PLATED COPPE |
| Terminal Type | H-Tap |
| Insulated | Non-Insulated |
| Color | Brown |
| Material | Copper |
| Plating Material | Tin |
| Maximum Temperature | 194 °F |
| Approvals | CSA, UL |
| Comments | Main 500 kcmil-4/0 AWG,Tap1 250 kcmil-1/0 AWG,Tap2 6-1 AWG,Tap3 14-8 AWG |
| Net Weight | 0.39 lbs |
| Gross Weight | 0.39 lbs |