YH3434

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YH3434 Burndy Terminals, YH Series, H-STYLE TIN PLATED COPPE

MFG Item Number
YH3434

YH3434 Burndy Terminals, YH Series, H-STYLE TIN PLATED COPPE

MFG Item Number
YH3434
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YH Series
Item #
YH3434
H-STYLE TIN PLATED COPPE

YH Series Information

Specifications

Specifications
Manufacturer Part Number YH3434
Manufacturer Burndy
Product Series YH
Family Series Burndy Terminals, YH Series
Description H-STYLE TIN PLATED COPPE
Terminal Type H-Tap
Insulated Non-Insulated
Color Brown
Material Copper
Plating Material Tin
Maximum Temperature 194 °F
Approvals CSA, UL
Comments Main 500-250 kcmil, Tap1 500 kcmil-4/0 AWG
Net Weight 0.34 lbs
Gross Weight 0.34 lbs