YH3434WCC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YH3434WCC

Burndy Terminals, YH Series

YH3434WCC

Burndy Terminals, YH Series
YH3434 W/CLEAR CCFNFR
MFG Item Number
YH3434WCC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YH Series
Item #
YH3434WCC
YH3434 W/CLEAR CCFNFR

YH Series Information

Specifications

Specifications
Manufacturer Part Number YH3434WCC
Manufacturer Burndy
Product Series YH
Family Series Burndy Terminals, YH Series
Description YH3434 W/CLEAR CCFNFR
Terminal Type H-Tap
Color Brown
Material Copper
Plating Material Tin
Maximum Temperature 194 °F
Approvals CSA, UL
Comments Main 500-250 kcmil, Tap1 500 kcmil-4/0 AWG, Flame Retardant Clear Cover
Net Weight 0.714 lbs
Gross Weight 0.714 lbs