YH Series Information
| Manufacturer Part Number | YH3931WC |
|---|---|
| Manufacturer | Burndy |
| Product Series | YH |
| Family Series | Burndy Terminals, YH Series |
| Description | YH3931 WITH CFR-FR COVER |
| Terminal Type | H-Tap |
| Color | Yellow |
| Material | Copper |
| Plating Material | Tin |
| Maximum Temperature | 194 °F |
| Approvals | CSA, UL |
| Comments | Main 750-350 kcmil,Tap1 4/0-1/0 AWG,Tap2 6-1 AWG,Tap3 14-2 AWG, Flame Retardant Black Cover |
| Net Weight | 0.96 lbs |
| Gross Weight | 0.96 lbs |