Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YH Series
YH3939WCC
Burndy Terminals, YH Series
MFG Item Number
YH3939WCC
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YH3939WCC |
| Manufacturer |
Burndy |
| Product Series |
YH |
| Family Series |
Burndy Terminals, YH Series |
| Description |
YH3939 W/CLEAR CCFRFR |
| Terminal Type |
H-Tap |
| Color |
Yellow |
| Material |
Copper |
| Plating Material |
Tin |
| Maximum Temperature |
194 °F |
| Approvals |
CSA, UL |
| Comments |
Main 750-500 kcmil, Tap1 750-350 kcmil, Flame Retardant Clear Cover |
| Net Weight |
1.11 lbs |
| Gross Weight |
1.11 lbs |
YH3939WCC
Burndy Terminals, YH Series